Shop EATON
See all product information
Create Account
Tripp Lite Series Hospital-Grade Power Cord, NEMA 5-15P to Locking IEC C13 - Green Dot, 10A,
- Mfr # P006-L06-HG10
- Zoro # G516425509
product price:Â
$
17.89
/ea
Key Features
Color
Black
Cord Length
6 ft
Voltage Rating
125 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P006-L06-HG10
- Zoro #
- G516425509
- UPC #
- 37332224729
- Country of Origin
- China
- Color
- Black
- Voltage Rating
- 125 V AC
- Item
- Standard Power Cord
Dimensions
- Cord Length
- 6 ft
Description
Tripp Lite Series Hospital-Grade Power Cord, NEMA 5-15P to Locking IEC C13 - Green Dot, 10A, 125V, 18 AWG, 6 ft. 1.83 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.