Tripp Lite Series Left-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Left-Angle M to RJ45
- Mfr # N204-001-BL-LA
- Zoro # G616427830
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Cable Jacket Color
Blue
End 2 Gender
Male
Wire Size
24 AWG
Performance Category
Category 6
Cable Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N204-001-BL-LA
- Zoro #
- G616427830
- UPC #
- 37332237859
- Country of Origin
- China
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 1 ft
Details
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Performance Category
- Category 6
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
Description
Tripp Lite Series Left-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Left-Angle M to RJ45 M, Blue, 1 ft. 0.31 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.