Sc/Sc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 8M
- Mfr # SCSC10GA-8M-AX
- Zoro # G0513227
product price:Â
$
30.79
/ea
Key Features
For Use With
Network Device
Core Dimension - Fiber Optic Cable
50/125 µm
Bandwidth - Fiber Optic Cable
10 Gbps
Length - Patch Cord
26.25 ft
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSC10GA-8M-AX
- Zoro #
- G0513227
- UPC #
- 845282090789
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Length - Patch Cord
- 26.25 ft
- Core Dimension
- 50 µm
- Cable Length
- 26.25 ft
- Clad Dimension
- 125 µm
Details
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Color
- Aqua
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Mode
- Multi Mode
- End 1 Connection Type
- SC Network - Male
- Jacket Color
- Aqua
- End 2 Connection Type
- SC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.