Tripp Lite Series Left-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Left-Angle M to RJ45
- Mfr # N204-005-BL-LA
- Zoro # G916430110
product price:Â
$
8.55
/ea
Key Features
Cable Length
5 ft
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Blue
End 2 Gender
Male
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N204-005-BL-LA
- Zoro #
- G916430110
- UPC #
- 37332167552
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
Dimensions
- Cable Length
- 5 ft
Description
Tripp Lite Series Left-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Left-Angle M to RJ45 M, Blue, 5 ft. 1.52 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.