Tripp Lite Series Line Interactive UPS with USB and 10 Outlets - 120V, 1440VA, 900W, 50/60 Hz,
Mfr # ECO1500LCD
Zoro # G916425970
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Power Rating
1440VA
Input Voltage
120 V AC
Output Voltage
115 V AC
Wattage
900 W
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO1500LCD
Zoro #
G916425970
UPC #
37332205162
Country of Origin
Viet Nam
Details
Power Rating
1440VA
Input Voltage
120 V AC
Output Voltage
115 V AC
Wattage
900 W
Mounting
Tower
Number of Outlets
10
UPS Type
Line Interactive
Description
Tripp Lite Series Line Interactive UPS with USB and 10 Outlets - 120V, 1440VA, 900W, 50/60 Hz, AVR, ECO Series, ENERGY STAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.