Tripp Lite Series Line-Interactive UPS with USB and 8 Outlets - 120V, 1000VA, 600W, 50/60 Hz,

  • Mfr # ECO1000LCD

  • Zoro # G716425996


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Input Voltage
120 V AC
Wattage
600 W
UPS Type
Line Interactive
Output Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO1000LCD
Zoro #
G716425996
UPC #
37332205148
Country of Origin
Viet Nam

Details

Mounting
Tower
Number of Outlets
8
Input Voltage
120 V AC
Wattage
600 W
UPS Type
Line Interactive
Power Rating
1000VA
Output Voltage
115 V AC

Description

Tripp Lite Series Line-Interactive UPS with USB and 8 Outlets - 120V, 1000VA, 600W, 50/60 Hz, AVR, ECO Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.