
Tripp Lite Series Low-Profile VGA High-Resolution RGB Coaxial Cable HD15 M/M, 3 ft. 0.91 m, Cable
Mfr # P502-003-SM
Zoro # G716424876
product price:Â $11.69
/ea
Sold in multiples of 2 for $23.38
Key Features
Finish
Nickel
Features
Molded
Conductor Material
Copper
Cable Length
3 ft
Cable Type
Coaxial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P502-003-SM
Zoro #
G716424876
UPC #
37332163240
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Finish
Nickel
Features
Molded
Conductor Material
Copper
Cable Type
Coaxial
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connection A
1 x 15-pin HD-15 - Male
Device Supported
Monitor
Supported Resolution
2048 x 1536
Environmentally Friendly
Yes
Shielded
Yes
Item
Video Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.