Shop EATON
See all product information
Create Account
Tripp Lite Series VGA Monitor Extension Cable, 640x480 HD15 M/F, 10 ft. 3.05 m, Cable
- Mfr # P510-010
- Zoro # G816424905
product price:Â
$
8.99
/ea
Key Features
Cable Length
10 ft
Color
Black
Includes
VGA Monitor Extension Cable, 10-ft. VGA Monitor Extension HD15F to HD15M Gold Connectors
Conductor Material
Copper
Device Supported
Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P510-010
- Zoro #
- G816424905
- UPC #
- 37332012340
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Includes
- VGA Monitor Extension Cable, 10-ft. VGA Monitor Extension HD15F to HD15M Gold Connectors
- Conductor Material
- Copper
- Device Supported
- Monitor
- Connection A
- 1 x HD-15 - Male
- Connection B
- 1 x HD-15 - Female
- Cable Characteristic
- Extension Cable
Dimensions
- Cable Length
- 10 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.