Shop EATON
See all product information
Create Account
Tripp Lite Series M12 X-Code Cat6 1G UTP CMR-LP Ethernet Cable M12 M/RJ45 M, IP68, PoE, Blue, 5 m
- Mfr # NM12-602-05M-BL
- Zoro # G216428510
product price:Â
$
55.29
/ea
Key Features
Cable Length
16.40 ft
NEC Article and Type
CMR
End 1 Gender
Male
Wire Size
23 AWG
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NM12-602-05M-BL
- Zoro #
- G216428510
- UPC #
- 37332265449
- Country of Origin
- Taiwan, Province of China
- NEC Article and Type
- CMR
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- M12-X Network
- Cable Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 16.40 ft
- Wire Size
- 23 AWG
Description
Tripp Lite Series M12 X-Code Cat6 1G UTP CMR-LP Ethernet Cable M12 M/RJ45 M, IP68, PoE, Blue, 5 m 16.4 ft., TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.