Tripp Lite Series M12 X-Code Cat6a 10G F/UTP CMR-LP Shielded Ethernet Cable M12 M/RJ45 M,
- Mfr # NM12-6A2-10M-BL
- Zoro # G016428543
product price:Â
$
87.19
/ea
Key Features
Wire Size
23 AWG
End 1 Connection Type
M12-X Network
Cable Jacket Color
Blue
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NM12-6A2-10M-BL
- Zoro #
- G016428543
- UPC #
- 37332265500
- Country of Origin
- China
- End 1 Connection Type
- M12-X Network
- Cable Jacket Color
- Blue
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- NEC Article and Type
- CMR-LP
- Performance Category
- Category 6a
Dimensions
- Wire Size
- 23 AWG
- Cable Length
- 32.81 ft
Description
Tripp Lite Series M12 X-Code Cat6a 10G F/UTP CMR-LP Shielded Ethernet Cable M12 M/RJ45 M, IP68, PoE, Blue, 10 m 32.8 ft., TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.