Tripp Lite Series M12 X-Code Cat6a 10G F/UTP CMR-LP Shielded Ethernet Cable M/M, IP68, PoE,
- Mfr # NM12-6A1-05M-BL
- Zoro # G816428569
product price:Â
$
95.95
/ea
Key Features
End 2 Gender
Male
End 1 Connection Type
M12-X Network
Cable Jacket Material
Polyvinyl Chloride
Cable Length
16.40 ft
Performance Category
Category 6a
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NM12-6A1-05M-BL
- Zoro #
- G816428569
- UPC #
- 37332265395
- Country of Origin
- China
Dimensions
- Cable Length
- 16.40 ft
- Wire Size
- 23 AWG
Details
- End 2 Gender
- Male
- End 1 Connection Type
- M12-X Network
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- Cable Jacket Color
- Blue
- NEC Article and Type
- CMR-LP
- Item
- Network Cable
- End 2 Connection Type
- M12-X Network
- End 1 Gender
- Male
Description
Tripp Lite Series M12 X-Code Cat6a 10G F/UTP CMR-LP Shielded Ethernet Cable M/M, IP68, PoE, Blue, 5 m 16.4 ft., TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.