Shop EATON
See all product information
Create Account
Tripp Lite Series M12 X-Code Cat6a 10G F/UTP CMR-LP Shielded Ethernet Cable Right-Angle M12
- Mfr # NM12-6A4-01M-BL
- Zoro # G816428538
product price:Â
$
38.65
/ea
Key Features
End 2 Connection Type
RJ-45
NEC Article and Type
CMR-LP
Cable Length
3.28 ft
Wire Size
23 AWG
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NM12-6A4-01M-BL
- Zoro #
- G816428538
- UPC #
- 37332265678
- Country of Origin
- Taiwan, Province of China
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CMR-LP
- Item
- Network Cable
- Cable Jacket Color
- Blue
- End 1 Connection Type
- M12-X Network
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6a
- End 2 Gender
- Male
- End 1 Gender
- Male
Dimensions
- Cable Length
- 3.28 ft
- Wire Size
- 23 AWG
Description
Tripp Lite Series M12 X-Code Cat6a 10G F/UTP CMR-LP Shielded Ethernet Cable Right-Angle M12 M/RJ45 M, IP68, PoE, Blue, 1 m 3.3 ft., TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.