Tripp Lite Series Cat8 25G/40G-Certified Snagless Shielded S/FTP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N272-040-WH
- Zoro # G616428387
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
End 2 Gender
Male
End 1 Gender
Male
Cable Jacket Color
White
NEC Article and Type
CM
Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N272-040-WH
- Zoro #
- G616428387
- UPC #
- 37332256379
- Country of Origin
- Taiwan, Province of China
- End 2 Gender
- Male
- End 1 Gender
- Male
- Cable Jacket Color
- White
- NEC Article and Type
- CM
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 8
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
Dimensions
- Wire Size
- 22 AWG
- Cable Length
- 40 ft
Description
Tripp Lite Series Cat8 25G/40G-Certified Snagless Shielded S/FTP Ethernet Cable RJ45 M/M, PoE, White, 40 ft. 12.19 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.