Zoro Homepage

Tripp Lite Series Mobile Workstation with 2x Adjustable Shelves, 2x Metal Drawers, Locking

  • Mfr # WWSS2DWSTAA

  • Zoro # G716470859


product price: $1,369.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Features
Adjustable Shelf, Rugged, Smooth, Surge Protection, Mobility, Swivel Casters, Cable Management, Drawer, Caster, Locking Casters
Assembly Required
Yes
Total Number of Shelves
2
Number of Casters
4
Maximum Load Capacity
44.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWSS2DWSTAA
Zoro #
G716470859
UPC #
37332279651
Country of Origin
Taiwan, Province of China

Dimensions

Caster Size
4 in
Width
25.90 in
Height
43 in
Depth
23.80 in

Details

Features
Adjustable Shelf, Rugged, Smooth, Surge Protection, Mobility, Swivel Casters, Cable Management, Drawer, Caster, Locking Casters
Assembly Required
Yes
Total Number of Shelves
2
Item
Mobile Workstation Cart
Number of Casters
4
Maximum Load Capacity
44.09 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Total Number of Drawers
2
Color
Ivory
Environmentally Friendly
Yes
Package Contents
Mobile Workstation with 2x Adjustable Shelves, 2x Metal Drawers, Locking Caster, Assembly Hardware, Owner's Manual
Material
Wood, Steel, Metal

Description

Tripp Lite Series Mobile Workstation with 2x Adjustable Shelves, 2x Metal Drawers, Locking Casters, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.