Tripp Lite Series OmniVS 120V 1500VA 940W Line-Interactive UPS, Tower, USB port

  • Mfr # OMNIVS1500

  • Zoro # G216425908


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Wattage
940 W
Mounting
Tower
Output Voltage
120 V AC
UPS Type
Line Interactive
Power Rating
1500VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNIVS1500
Zoro #
G216425908
UPC #
37332126382
Country of Origin
China

Details

Outlet Type
8 x NEMA 5-15R
Wattage
940 W
Mounting
Tower
Output Voltage
120 V AC
UPS Type
Line Interactive
Power Rating
1500VA
Input Voltage
110 V AC
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.