Shop EATON
See all product information
Create Account
TRIPP LITE SERIES PDU POWER CORD, C13 TO P-LOCK LITE C20 - 15A, 100-250V, 14 AWG
- Mfr # P032-E03
- Zoro # G323960682
product price:Â
$
32.99
/ea
Key Features
Color
Black
Voltage Rating
250 V AC
Number of Conductors
3
Cord Length
3 ft
Gauge/Conductor
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P032-E03
- Zoro #
- G323960682
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Voltage Rating
- 250 V AC
- Item
- Power Extension Cord
- Number of Conductors
- 3
- Gauge/Conductor
- 14 ga
- Description/Special Features
- Lockable
- Jacket Material
- Thermoplastic
Dimensions
- Cord Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.