Shop EATON
See all product information
Create Account
Tripp Lite series PDU Power Cord C15 to P-Lock C14 Heavy-Duty 15A 250V 14AWG 3ft Blue, 6PK
- Mfr # P018-E03-ABL-6
- Zoro # G821706454
product price:Â
$
180.99
/pk of 6, $30.17/ea
Free Shipping & Returns
Key Features
Voltage Rating
250 V AC
Color
Blue
Gauge/Conductor
14 ga
Cord Length
3 ft
Number of Conductors
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P018-E03-ABL-6
- Zoro #
- G821706454
- UPC #
- 037332292483
- Country of Origin
- China
- Voltage Rating
- 250 V AC
- Color
- Blue
- Gauge/Conductor
- 14 ga
- Number of Conductors
- 3
- Item
- Power Extension Cord
- Jacket Material
- Thermoplastic
Dimensions
- Cord Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.