Shop EATON
See all product information
Create Account
Tripp Lite Series Power Cord, C19 to NEMA L6-30 - Heavy-Duty, 20A, 100-250V, 12 AWG, 12 ft.
- Mfr # P040-012-P30
- Zoro # G416450908
product price:Â
$
86.59
/ea
Key Features
Color
Black
Voltage Rating
120 V AC
Cord Length
12 ft
Gauge/Conductor
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P040-012-P30
- Zoro #
- G416450908
- UPC #
- 37332186102
- Country of Origin
- China
- Color
- Black
- Voltage Rating
- 120 V AC
- Item
- Standard Power Cord
- Gauge/Conductor
- 12 ga
Dimensions
- Cord Length
- 12 ft
Description
Tripp Lite Series Power Cord, C19 to NEMA L6-30 - Heavy-Duty, 20A, 100-250V, 12 AWG, 12 ft. 3.66 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.