Shop EATON
See all product information
Create Account
Tripp Lite Series Power Cord, NEMA 5-15P to Right-Angle C15 - Heavy-Duty, 15A, 125V, 14 AWG, 8
- Mfr # P019-008-C15RA
- Zoro # G916450866
product price:Â
$
25.15
/ea
Key Features
Voltage Rating
125 V AC
Cord Length
8 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P019-008-C15RA
- Zoro #
- G916450866
- UPC #
- 37332202413
- Country of Origin
- China
- Voltage Rating
- 125 V AC
- Color
- Black
- Item
- Standard Power Cord
Dimensions
- Cord Length
- 8 ft
Description
Tripp Lite Series Power Cord, NEMA 5-15P to Right-Angle C15 - Heavy-Duty, 15A, 125V, 14 AWG, 8 ft. 2.43 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.