Tripp Lite Series Power Extension Cord, C19 to C20 - Heavy-Duty, 20A, 250V, 12 AWG, 10 ft.

  • Mfr # P036-010

  • Zoro # G816479202


product price:  $48.99
/ea

Key Features

Jacket Color
Black
Wire Size
12 AWG
Max. Amps
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P036-010
Zoro #
G816479202
UPC #
37332176837
Country of Origin
Viet Nam

Dimensions

Wire Size
12 AWG
Cord Length
10 ft

Details

Jacket Color
Black
Max. Amps
20

Description

Tripp Lite Series Power Extension Cord, C19 to C20 - Heavy-Duty, 20A, 250V, 12 AWG, 10 ft. 3.05 m, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products