Shop EATON
See all product information
Create Account
Tripp Lite Series Power Extension Cord, NEMA 5-15P to NEMA 5-15R - 13A, 120V, 16 AWG, 10 ft. 3
- Mfr # P022-010-13A
- Zoro # G516450358
product price:Â
$
10.79
/ea
Key Features
Plug Configuration
NEMA 5-15P
Receptacle Configuration
NEMA 5-15R
Jacket Color
Black
Voltage
125V AC
Max. Amps
13 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P022-010-13A
- Zoro #
- G516450358
- UPC #
- 37332275219
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Receptacle Configuration
- NEMA 5-15R
- Jacket Color
- Black
- Voltage
- 125V AC
- Max. Amps
- 13 A
- Standards
- UL Listed
Dimensions
- Cord Length
- 10 ft
Description
Tripp Lite Series Power Extension Cord, NEMA 5-15P to NEMA 5-15R - 13A, 120V, 16 AWG, 10 ft. 3 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.