Tripp Lite Series Power Extension Cord, C19 to C20 - Heavy-Duty, 20A, 250V, 12 AWG, 2 ft. 0.61

  • Mfr # P036-002

  • Zoro # G516479212


product price:  $20.99
/ea

Key Features

Jacket Color
Black
Cord Length
2 ft
Number of Conductors
3
Max. Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P036-002
Zoro #
G516479212
UPC #
37332141613
Country of Origin
Viet Nam

Dimensions

Cord Length
2 ft

Details

Jacket Color
Black
Number of Conductors
3
Max. Amps
20A

Description

Tripp Lite Series Power Extension Cord, C19 to C20 - Heavy-Duty, 20A, 250V, 12 AWG, 2 ft. 0.61 m, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products