Shop EATON
See all product information
Create Account
Tripp Lite Series Power Extension Cord, NEMA L6-30P to NEMA L6-30R - Heavy-Duty, 30A, 250V, 10
- Mfr # P041-008
- Zoro # G816479134
product price:Â
$
74.65
/ea
Key Features
Plug Configuration
NEMA L6-30P
Receptacle Configuration
NEMA L6-30R
Jacket Color
Black
Number of Conductors
3
Wire Size
10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P041-008
- Zoro #
- G816479134
- UPC #
- 37332164964
- Country of Origin
- China
- Plug Configuration
- NEMA L6-30P
- Receptacle Configuration
- NEMA L6-30R
- Jacket Color
- Black
- Number of Conductors
- 3
- Max. Amps
- 30 A
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 8 ft
Description
Tripp Lite Series Power Extension Cord, NEMA L6-30P to NEMA L6-30R - Heavy-Duty, 30A, 250V, 10 AWG, 8 ft. 2.43 m, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.