Tripp Lite Series Power It 2-Outlet In-Desk Power and Charging Dock 4x USB-A USB-B HDMI RJ11

  • Mfr # PS222DATAM

  • Zoro # G216450351


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Width
5.9 in
Total Number of Receptacles
2
For Use With
Compatible Devices: Amazon Kindle Laptop Phone Tablet Smartphone
Includes
Power It! PS222DATAM Power/Data Outlet Owner's Manual
USB Charging Port
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS222DATAM
Zoro #
G216450351
UPC #
-
Country of Origin
China

Dimensions

Width
5.9 in
Depth
3.7 in
Height
8.8 in
Power Cable Length
10 ft

Details

Total Number of Receptacles
2
For Use With
Compatible Devices: Amazon Kindle Laptop Phone Tablet Smartphone
Item
Power/Data Outlet
Includes
Power It! PS222DATAM Power/Data Outlet Owner's Manual
USB Charging Port
6
Plug/Connector Type
NEMA 5-15P
Color
Black
Certifications & Standards
CAN/CSA-C22.2 No. 308 (Canada) ICES (Canada) NOM (Mexico) UL 962A UL Listed cUL Listed FCC Part 15 Class B (USA)
Material
Plastic
Number of Network (RJ-45) Ports
2
Receptacle Type
NEMA 5-15R, USB, RJ45
Network
Yes
HDMI
Yes
Receptacles Detail
2 x USB B, 2 x RJ-45, 2 x NEMA 5-15R, 4 x USB A
Current Rating
4.50 A
Modem
Yes
USB
Yes
Mounting
Desktop, Tabletop
Environmentally Friendly
Yes
Features
LED Indicator
Number of Modem (RJ-11) Ports
2
Voltage
120 V AC

Description

Tripp Lite Series Power It 2-Outlet In-Desk Power and Charging Dock 4x USB-A USB-B HDMI RJ11 RJ45 10 ft. Cord Antimicrobial Protection Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.