
TRIPP LITE SERIES RACK FAN FRONT DOOR KIT FOR WIDE 42U RACK ENCLOSURE CABINETS - 12 120V FANS, 5-15
Mfr # SRFFD4230
Zoro # G822606326
product price:Â $1,500.99
/eaKey Features
Material
Cold rolled Steel
Width
29.7 in
Depth
6.2 in
Height
75.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SRFFD4230
Zoro #
G822606326
UPC #
037332282552
Country of Origin
China
Dimensions
Width
29.7 in
Depth
6.2 in
Height
75.2 in
Rack Height
42U
Details
Item
Rack Door
Material
Cold rolled Steel
Color
Black
Features
Cooling Fan, Front Door, Heavy Duty
Plug/Connector Type
NEMA 5-15P
Product Line
SmartRack
Package Contents
3 x Fan panels with 4 fans per panel, 2 x Air filters, 18 x 30 x 1 in., Perforated outer panel, Fan guards, C13 to NEMA 5-15P power cord, 6 ft. (1.8 m), Mounting hardware, Owner's manual
Form Factor
Rack-mountable
Description
TRIPP LITE SERIES RACK FAN FRONT DOOR KIT FOR WIDE 42U RACK ENCLOSURE CABINETS - 12 120V FANS, 5-15P PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.