4U Flanged Spacer Blank
- Mfr # 1901-1-004-04
- Zoro # G008803488
product price:Â
$
49.99
/ea
Key Features
Material
Cold Rolled Steel
Width
19 in
Depth
0.5 in
Height
7 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901-1-004-04
- Zoro #
- G008803488
- UPC #
- 879447000139
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Depth
- 0.5 in
- Height
- 7 in
- Compatible Rack Height
- 4U
Details
- Item
- Blanking Panel
- Material
- Cold Rolled Steel
- Color
- Black
- Includes
- (4) Tool Less Fasteners
- Package Contents
- 4U Flanged Spacer Blank, 4 x Tool Less Fasteners
Description
Kendall howard 4u spacer blank kendall howard flanged spacer blanks are a cut above the rest. Spacer blanks or filler panels are often thought of as a way to fill in any gaps in a rack. Filler panels make racks looks neat, clean, and organized. When installed properly, the rack not only looks good but the added strength you get from using kendall howard flanged spacer blanks protect your equipment. All kendall howard flanged spacer blanks have two 1/4 inch flanges to make them more rigid and shore up a server rack or cabinet. Flanged spacer blanks/filler panels provide the most added strength, and are often used to help manage air flow. They can easily be installed with any rack hardware or use the tool-less snap in clip provided. The tool-less feature makes installation a breeze with any cage nut style rail. All kendall howard flanged spacer blanks are and backed by our limited lifetime warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.