Tripp Lite Series Right-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle M to RJ45
- Mfr # N204-005-BL-RA
- Zoro # G116430071
product price:Â
$
8.55
/ea
Key Features
End 1 Connection Type
RJ-45
Performance Category
Category 6
Cable Length
5 ft
Cable Jacket Color
Blue
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N204-005-BL-RA
- Zoro #
- G116430071
- UPC #
- 37332167569
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
Details
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Cable Jacket Color
- Blue
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- End 1 Gender
- Male
Description
Tripp Lite Series Right-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle M to RJ45 M, Blue, 5 ft. 1.52 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.