Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Blue, 10 ft.
- Mfr # N201-S10-BL
- Zoro # G516427916
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Wire Size
28 AWG
Cable Length
10 ft
Performance Category
Category 6
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-S10-BL
- Zoro #
- G516427916
- UPC #
- 37332230898
- Country of Origin
- Viet Nam
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
Dimensions
- Wire Size
- 28 AWG
- Cable Length
- 10 ft
Description
Tripp Lite Series Cat6 Gigabit Snagless Slim UTP Ethernet Cable RJ45 M/M, PoE, Blue, 10 ft. 3.05 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.