Tripp Lite Series Right-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle M to RJ45
- Mfr # N204-010-BL-RA
- Zoro # G216480594
product price:Â
$
11.29
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
Cable Length
10 ft
End 2 Connection Type
RJ-45
Performance Category
Category 6
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N204-010-BL-RA
- Zoro #
- G216480594
- UPC #
- 37332167606
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
Dimensions
- Cable Length
- 10 ft
Description
Tripp Lite Series Right-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle M to RJ45 M, Blue, 10 ft. 3.05 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.