TRIPP LITE SERIES ROOF-MOUNTED FAN PANEL FOR DEEP AND WIDE RACK ENCLOSURE CABINE

  • Mfr # SRFANROOFDPWD

  • Zoro # G415806461


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
40.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Certifications & Standards
CAN/CSA-C22.2 No. 60950-1 (Canada), CAN/CSA-C22.2 No. 62368-1 (Canada), UL 60950-1, EIA/ECA-310-E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRFANROOFDPWD
Zoro #
G415806461
UPC #
37332283368
Country of Origin
China

Dimensions

Depth
40.5 in
Height
2.7 in
Compatible Rack Width
30 in
Width
27.8 in

Details

Item
Fan Tray
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Certifications & Standards
CAN/CSA-C22.2 No. 60950-1 (Canada), CAN/CSA-C22.2 No. 62368-1 (Canada), UL 60950-1, EIA/ECA-310-E
Input Voltage
120 V AC
Mount Type
Roof Mount, Rack Mount
Receptacle Type
NEMA 5-15P
Maximum Air Flow
630 CFM
Number of Fans
6
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.