Shop MIDDLE ATLANTIC
See all product information
Create Account
Wall Rack Sectional Fits, 24"
- Mfr # DWR-12-26PD
- Zoro # G6292575
product price:Â
$
1,527.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Overall Width
GREATER THAN 1' TO 2'
Overall Height
GREATER THAN 2' TO 3'
Rack Height
12U
Product Type
Rack Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWR-12-26PD
- Zoro #
- G6292575
- UPC #
- 656747060076
- Country of Origin
- United States
Dimensions
- Overall Width
- GREATER THAN 1' TO 2'
- Overall Height
- GREATER THAN 2' TO 3'
- Rack Height
- 12U
- Mounting Width
- 19"
- Overall Depth
- GREATER THAN 2' TO 3'
Details
- Item
- Wall Rack Sectional Fits,24"
- Material
- Steel
- Product Type
- Rack Cabinet
- Product Color
- Black
- Product Name
- Data Wall Rack with Plexi Door
- Rail Style
- Tapped
- Type
- Wall-Mount
- Model
- MIXED USE
Description
Wall Rack Sectional Fits,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.