
Tripp Lite Series Safe-IT 6-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Matte, TAA
Mfr # N042AB-006-IVM
Zoro # G016471808
product price:Â $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Environmentally Friendly
Yes
Depth
0.4 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Number of Gangs
1
Product Line
Safe-IT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N042AB-006-IVM
Zoro #
G016471808
UPC #
37332269133
Country of Origin
Taiwan, Province of China
Dimensions
Depth
0.4 in
Width
3.1 in
Height
4.8 in
Details
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Number of Gangs
1
Product Line
Safe-IT
Number of Unloaded Sockets
6
Total Number of Sockets
6
Material
Acrylonitrile Butadiene Styrene (ABS), High Impact Plastic
Package Contents
Safe-IT 6-Port Single-Gang Keystone Wall Plate, Antibacterial, Ivory Matte, TAA, 2 x Mounting Screws
Item
Faceplate
Color
Ivory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.