Tripp Lite Series Safe-IT Antibacterial Hospital-Grade Extension Cord, 5-15P to 5-15R - Green

  • Mfr # P022AB-010-HG

  • Zoro # G716425507


product price:  $15.59
/ea

Key Features

Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Black
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P022AB-010-HG
Zoro #
G716425507
UPC #
37332266149
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
10 ft

Details

Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Black
Max. Amps
13A
Standards
UL

Description

Tripp Lite Series Safe-IT Antibacterial Hospital-Grade Extension Cord, 5-15P to 5-15R - Green Dot, 13A, 125V, 16 AWG, Black, 10 ft. 3 m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.