Shop EATON
See all product information
Create Account
Tripp Lite Series Safe-IT Cat6a 10G Snagless Antibacterial S/FTP Ethernet Cable RJ45 M/M, PoE,
- Mfr # N262AB-025-WH
- Zoro # G216428480
product price:Â
$
31.75
/ea
Key Features
NEC Article and Type
CMX
Cable Jacket Material
Polyvinyl Chloride
Wire Size
26 AWG
End 1 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N262AB-025-WH
- Zoro #
- G216428480
- UPC #
- 37332260192
- Country of Origin
- Taiwan, Province of China
- NEC Article and Type
- CMX
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6a
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 25 ft
Description
Tripp Lite Series Safe-IT Cat6a 10G Snagless Antibacterial S/FTP Ethernet Cable RJ45 M/M, PoE, White, 25 ft. 7.62 m, TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.