Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 10 ft. 3.05 m
- Mfr # N200-010-BK
- Zoro # G116428184
product price:Â
$
5.75
/ea
Sold in multiples of 2 for
$11.50
Key Features
Wire Size
24 AWG
Cable Length
10 ft
End 2 Gender
Male
End 1 Gender
Male
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N200-010-BK
- Zoro #
- G116428184
- UPC #
- 37332194510
- Country of Origin
- China
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- Cable Jacket Color
- Black
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.