Tripp Lite Series SFP28 to SFP28 25GbE Passive Twinax Copper Cable M/M, SFP-H25G-CU1M
- Mfr # N280-05M-28-BK
- Zoro # G716450653
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Adapter
Cable Length
16.40 ft
Features
Flexible
Jacket Color
Black
End 2 Connection Type
SFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N280-05M-28-BK
- Zoro #
- G716450653
- UPC #
- 37332284280
- Country of Origin
- China
Dimensions
- Cable Length
- 16.40 ft
Details
- For Use With
- Network Adapter
- Features
- Flexible
- Jacket Color
- Black
- End 2 Connection Type
- SFP28 Network - Male
- End 1 Connection Type
- SFP28 Network - Male
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Jacket Type
- CM
Description
Tripp Lite Series SFP28 to SFP28 25GbE Passive Twinax Copper Cable M/M, SFP-H25G-CU1M Compatible, Black, 5 m 16.4 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.