Shop EATON
See all product information
Create Account
Tripp Lite Series SFP28 to SFP28 25GbE Passive Twinax Copper Cable M/M, SFP-H25G-CU3M
- Mfr # N280-03M-28-BK
- Zoro # G316450626
product price:Â
$
97.15
/ea
Key Features
Jacket Color
Black
Jacket Type
CM
End 2 Connection Type
SFP28 Network - Male
For Use With
Server
Cable Length
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N280-03M-28-BK
- Zoro #
- G316450626
- UPC #
- 37332284266
- Country of Origin
- China
- Jacket Color
- Black
- Jacket Type
- CM
- Item
- Network Cable
- End 2 Connection Type
- SFP28 Network - Male
- For Use With
- Server
- Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- SFP28 Network - Male
Dimensions
- Cable Length
- 9.84 ft
Description
Tripp Lite Series SFP28 to SFP28 25GbE Passive Twinax Copper Cable M/M, SFP-H25G-CU3M Compatible, Black, 3 m 9.8 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.