Shop EATON
See all product information
Create Account
Tripp Lite Series Duplex Multimode 62.5/125 Fiber Adapter LC-ST M/F 1 ft. 0.31 m
- Mfr # N457-001-62
- Zoro # G716430235
product price:Â
$
34.45
/ea
Key Features
Mode
Multi Mode
Cable Length
1 ft
End 1 Connection Type
LC Network - Male
End 2 Connection Type
ST Network - Female
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N457-001-62
- Zoro #
- G716430235
- UPC #
- 37332135384
- Country of Origin
- China
- Item
- Network Cable
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- ST Network - Female
- Jacket Color
- Orange
Dimensions
- Cable Length
- 1 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.