Shop EATON
See all product information
Create Account
Tripp Lite Series Single-Display Desktop Monitor Stand for 13IN to 27IN Flat-Screen Displays
- Mfr # DDR1327SE
- Zoro # G916450972
product price:Â
$
83.89
/ea
Key Features
Color
Black
Material
Steel
Weight Capacity
22 lb
Number of Displays
1
VESA Pattern
100x100, 75x100, 75x75, 100x75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDR1327SE
- Zoro #
- G916450972
- UPC #
- 37332257826
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Weight Capacity
- 22 lb
- Number of Displays
- 1
- Item
- Freestanding monitor mount
- VESA Pattern
- 100x100, 75x100, 75x75, 100x75
- Device Compatibility
- Monitor/HDTV
- Motion
- Full
- Tilting Angle
- -45/+45
- Swivel Angle
- 180
- Features
- Cord Management, Assembly Required, Tools Necessary
- Mounting
- Desktop
Dimensions
- Screen Size
- 1 - 20 Inch, 21 - 29 Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.