Shop EATON
See all product information
Create Account
Tripp Lite Series SmartRack Monitor Rack-Mount Bracket, 4U, for LCD Monitor up to 17-19 in.
- Mfr # SRLCDMOUNT
- Zoro # G316440146
product price:Â
$
57.35
/ea
Key Features
Width
19 in
Weight Capacity
39.68 lb
Color
Black
Height
7 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRLCDMOUNT
- Zoro #
- G316440146
- UPC #
- 37332213419
- Country of Origin
- China
- Weight Capacity
- 39.68 lb
- Color
- Black
- Material
- Steel
- Item
- Rack Mount Bracket
Dimensions
- Width
- 19 in
- Height
- 7 in
- Depth
- 4.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.