Zoro Homepage

Tripp Lite Series SmartOnline 208/120V UPS With Step-Down Transformer - On-Line

  • Mfr # SU3000LCD2UHVTF

  • Zoro # G016425948


product price: $4,034.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Number of Outlets
20
Power Rating
3000VA
Input Voltage
230 V AC
Backup Time (Half/Full Load)
13.50 Minute/5 Minute
Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3000LCD2UHVTF
Zoro #
G016425948
UPC #
37332241719
Country of Origin
China

Details

Number of Outlets
20
Power Rating
3000VA
Input Voltage
230 V AC
Backup Time (Half/Full Load)
13.50 Minute/5 Minute
Wattage
2700 W
Output Voltage
208 V AC
Mounting
Rack/Tower

Description

Tripp Lite Series SmartOnline 208/120V UPS With Step-Down Transformer - On-Line Double-Conversion, 3000VA 2700W, 4U, Network Card Option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.