Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartOnline 3000VA 2700W 120V Double-Conversion UPS 7 Outlets Extended Run

  • Mfr # SU3000RTXLCD2UN

  • Zoro # G916425932


product price: $3,050.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Number of Outlets
7
Outlet Type
One L5-30R and six 5-20R outlets
Input Voltage
120 V AC
Backup Time (Half/Full Load)
11.30 Minute/4.10 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU3000RTXLCD2UN
Zoro #
G916425932
UPC #
37332253552
Country of Origin
Philippines

Details

Mounting
Rack-mountable
Wattage
2700 W
Number of Outlets
7
Outlet Type
One L5-30R and six 5-20R outlets
Input Voltage
120 V AC
Backup Time (Half/Full Load)
11.30 Minute/4.10 Minute
Power Rating
3000 VA
Output Voltage
127 V AC
UPS Type
Double Conversion Online

Description

Tripp Lite Series SmartOnline 3000VA 2700W 120V Double-Conversion UPS 7 Outlets Extended Run Network Card Included LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.