Tripp Lite Series SmartPro 1000VA 600W 120V Line-Interactive Sine Wave UPS AVR 4 NEMA 5-15R
Mfr # SMC1000RT1U
Zoro # G416426033
product price:Â $714.99
/ea
Free Shipping & Returns
Key Features
Outlet Type
4 NEMA 5-15R
Number of Outlets
4
UPS Type
Line-interactive UPS
Power Rating
1000VA
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMC1000RT1U
Zoro #
G416426033
UPC #
37332239303
Country of Origin
China
Details
Outlet Type
4 NEMA 5-15R
Number of Outlets
4
UPS Type
Line-interactive UPS
Power Rating
1000VA
Mounting
Rack/Tower
Input Voltage
120 V AC
Wattage
600 W
Output Voltage
120 V AC
Description
Tripp Lite Series SmartPro 1000VA 600W 120V Line-Interactive Sine Wave UPS AVR 4 NEMA 5-15R Outlets Network Card Option LCD USB 1U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.