Tripp Lite Series SmartPro 120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS, 2U

  • Mfr # SMART1500RM2UN

  • Zoro # G316431809


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Wattage
1350 W
Output Voltage
115 V AC
Outlet Type
8 x NEMA 5-15R
UPS Type
Line-interactive
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART1500RM2UN
Zoro #
G316431809
UPC #
37332178237
Country of Origin
Taiwan, Province of China

Details

Wattage
1350 W
Output Voltage
115 V AC
Outlet Type
8 x NEMA 5-15R
UPS Type
Line-interactive
Input Voltage
120 V AC
Number of Outlets
8
Mounting
Rack/Tower

Description

Tripp Lite Series SmartPro 120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS, 2U Rack/Tower, WEBCARDLX Network Interface, LCD, USB, 8 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.