Tripp Lite Series SmartPro 120V 3kVA 2.4kW Line-Interactive UPS, Tower, Extended Run, 3 DB9 ports
Mfr # SMART3000NET
Zoro # G716425965
product price: $1,889.99
/ea
Free Shipping & Returns
Key Features
Wattage
2400 W
Output Voltage
120 V AC
Outlet Type
4 NEMA 5-15R & 4 NEMA 5-15/20R
Input Voltage
120 V AC
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART3000NET
Zoro #
G716425965
UPC #
37332032065
Country of Origin
China
Details
Wattage
2400 W
Output Voltage
120 V AC
Number of Outlets
8
Outlet Type
4 NEMA 5-15R & 4 NEMA 5-15/20R
Input Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Tower
Power Rating
3000VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.