Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPP LITE SERIES SMARTPRO 120V 700VA 450W MEDICAL-GRADE LINE-INTERACTIVE

  • Mfr # SMART700HG

  • Zoro # G821696397


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Wattage
450 W
UPS Type
Line Interactive
Output Voltage
120 V AC
Number of Outlets
4
Outlet Type
4 x NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART700HG
Zoro #
G821696397
UPC #
41771681005
Country of Origin
China

Details

Wattage
450 W
UPS Type
Line Interactive
Output Voltage
120 V AC
Number of Outlets
4
Outlet Type
4 x NEMA 5-15R
Input Voltage
120 V AC
Power Rating
700VA
Medical Grade
Yes
Mounting
Tower

Description

TOWER UPS WITH 4 OUTLETS, FULL ISOLATION, USB, DB9

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.