Tripp Lite Series SmartPro 120V 750VA 600W Line-Interactive Sine Wave UPS, 1U

  • Mfr # SMART750RM1U

  • Zoro # G216431824


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Output Voltage
120 V AC
Wattage
600 W
Power Rating
750 VA
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART750RM1U
Zoro #
G216431824
UPC #
37332118813
Country of Origin
Taiwan, Province of China

Details

UPS Type
Line-interactive UPS
Output Voltage
120 V AC
Wattage
600 W
Power Rating
750 VA
Input Voltage
120 V AC
Outlet Type
NEMA 5-15R
Mounting
Rack/Tower
Number of Outlets
6

Description

Tripp Lite Series SmartPro 120V 750VA 600W Line-Interactive Sine Wave UPS, 1U Rack/Vertical, Network Management Card Options, USB, DB9 Serial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.