Tripp Lite Series SmartPro 1440VA 1440W 120V Line-Interactive Sine Wave UPS 8 Outlets

  • Mfr # SMART1500RMXL2U

  • Zoro # G416480561


product price:  $1,086.99
/ea
Free Shipping & Returns

Key Features

Wattage
1440 W
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
15.10 Minute/5.10 Minute
Power Rating
1440 VA
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500RMXL2U
Zoro #
G416480561
UPC #
37332120403
Country of Origin
China

Details

Wattage
1440 W
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
15.10 Minute/5.10 Minute
Power Rating
1440 VA
Input Voltage
120 V AC
Output Voltage
125 V AC
Mounting
Rack/Tower
Outlet Type
8 x NEMA 5-15R
Number of Outlets
8

Description

Tripp Lite Series SmartPro 1440VA 1440W 120V Line-Interactive Sine Wave UPS 8 Outlets Extended Run Network Card Option LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.