Tripp Lite Series SmartPro 1500VA 900W 120V Line-Interactive Sine Wave UPS - 8 Outlets, LCD,

  • Mfr # SMART1500LCDT

  • Zoro # G216425922


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
10
Wattage
900 W
Outlet Type
5 x NEMA 5-15R
Mounting
Tower
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500LCDT
Zoro #
G216425922
UPC #
37332174109
Country of Origin
Viet Nam

Details

Number of Outlets
10
Wattage
900 W
Outlet Type
5 x NEMA 5-15R
Mounting
Tower
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Power Rating
1500VA

Description

Tripp Lite Series SmartPro 1500VA 900W 120V Line-Interactive Sine Wave UPS - 8 Outlets, LCD, USB, Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.