Tripp Lite Series SmartPro 1950VA 1950W 120V Line-Interactive Sine Wave UPS 7 Outlet

  • Mfr # SMART2200RM2UN

  • Zoro # G216431817


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
7
Output Voltage
120 V AC
Wattage
1950 W
Input Voltage
110 V AC
Power Rating
1950VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200RM2UN
Zoro #
G216431817
UPC #
37332178015
Country of Origin
Philippines

Details

Number of Outlets
7
Output Voltage
120 V AC
Wattage
1950 W
Input Voltage
110 V AC
Power Rating
1950VA
UPS Type
Line-interactive
Outlet Type
NEMA 5-15/20R
Mounting
Rack-mountable

Description

Tripp Lite Series SmartPro 1950VA 1950W 120V Line-Interactive Sine Wave UPS 7 Outlet Extended Run Network Card Included LCD USB DB9 2U Rack/Twr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.